Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binding Band Repeat Type
  • Binding Band Repeat Type
  • Binding Band Repeat Type
  • Binding Band Repeat Type
  • Binding Band Repeat Type

Binding Band Repeat Type KBR-200010C(W)

5.00 (2)
Item.#
06613074
Mfr.#
KBR-200010C(W)
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
66 nylon
Type
Standard
Overall-Length x Width W (mm)
200x7.6
Operating Temperature Range (deg C)
-40 - 75
Color
White
Maximum Bundle Diameter (phi mm)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2012-10-06 21:34:30
There is no problem with both quality and price. Good items you can buy.
This review is about item#06613065.
Summary of PC AC adapter and extension cord
5
From Japan
On 2012-01-13 09:19:48
When using the notebook computer at the destination, use it to compile the long code of the AC adapter. I use it again and again, but it will stop steadily without changing every time. Even when wiring work is used for temporary fastening, even in a narrow and dark place it is easy to see the color is white and thick. Of course, not only temporary fastening, but it is tightly fastened permanently. Although it is mainly used indoors, I am satisfied very much because it can be used any number of times (over 100 times of relaxation) without discoloring color.
This review is about item#06613056.