Buy more than* S$200* and get FREE SHIPPING

  • Clamping Band Base
  • Clamping Band Base
  • Clamping Band Base
  • Clamping Band Base

Clamping Band Base KBB-2010P(W)

4.25 (4)
Item.#
06613092
Mfr.#
KBB-2010P(W)
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Material
66 Nylon
Dimension (mm)
19x19
Dimensions B (mm)
19
Color
White
Purpose
To fix, put base on banding band, collect electric wire.
Application
To fix, put base on banding band, collect electric wire.
Compatible Band Width (mm)
(Maximum) a maximum of 3.6
Dimensions A (mm)
19
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used to organize cables on the back of PCs and servers
5
From Japan
On 2017-06-28 14:31:18
Especially it can be used without problems. The shipping fee was also free.
This review is about item#6613101.
Wiring processing
3
From Japan
On 2014-09-12 20:32:05
There is no problem with the use feeling, I want you to increase the amount a little more.
This review is about item#06613101.
Carport wiring stopper
5
From Japan
On 2014-07-09 16:19:29
It was a good product with good adhesion and user-friendliness. I think that it is even better if it is a packed item with a little more quantity.
This review is about item#06613101.
It is used to bind and fix the wiring.
4
From Japan
On 2014-06-16 18:40:31
I want you to be strong as adhesion is somewhat weak.
This review is about item#06613092.