Buy more than* S$200* and get FREE SHIPPING

  • Clamping Band Base
  • Clamping Band Base
  • Clamping Band Base
  • Clamping Band Base

Clamping Band Base KBB-2010P(BK)

4.00 (3)
Item.#
06613101
Mfr.#
KBB-2010P(BK)
Package Qty.
1Pack(10PC)
Ship pack of
1
2.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Material
66 Nylon
Dimensions A (mm)
19
Dimension (mm)
19x19
Dimensions B (mm)
19
Purpose
To fix, put base on banding band, collect electric wire.
Application
To fix, put base on banding band, collect electric wire.
Color
Black
Compatible Band Width (mm)
(Maximum) a maximum of 3.6
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Wiring processing
3
From Japan
On 2014-09-12 20:32:05
A feeling of use is no problem, I want you to increase a little more amount.
This review is about item#06613101.
Wiring stop carport
5
From Japan
On 2014-07-09 16:19:29
Adhesive force is also good, ease of use was a good commodity. I think it should be noted that with the good there is even profitable pack product that contains a little more quantity.
This review is about item#06613101.
To bind the wiring used to fix.
4
From Japan
On 2014-06-16 18:40:31
Since the adhesive is slightly weak want to be strong.
This review is about item#06613092.