Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamping Band Base
  • Clamping Band Base
  • Clamping Band Base
  • Clamping Band Base

Clamping Band Base KBB-3010P(W)

4.25 (4)
Item.#
06613117
Mfr.#
KBB-3010P(W)
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof
Material
66 nylon
Dimension (mm)
25x30
Dimensions B (mm)
30
Color
White
Purpose
To fix, put base on banding band, collect electric wire.
Application
To fix, put base on banding band, collect electric wire.
Compatible Band Width (mm)
Maximum of 4.8
Dimensions A (mm)
25
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used to organize cables on the back of PCs and servers
5
From Japan
On 2017-06-28 14:31:18
Especially it can be used without problems. The shipping fee was also free.
This review is about item#6613101.
Wiring processing
3
From Japan
On 2014-09-12 20:32:05
There is no problem with the use feeling, I want you to increase the amount a little more.
This review is about item#06613101.
Carport wiring stopper
5
From Japan
On 2014-07-09 16:19:29
It was a good product with good adhesion and user-friendliness. I think that it is even better if it is a packed item with a little more quantity.
This review is about item#06613101.
It is used to bind and fix the wiring.
4
From Japan
On 2014-06-16 18:40:31
I want you to be strong as adhesion is somewhat weak.
This review is about item#06613092.