Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coil Tube

Coil Tube CT-693H(W)

4.00 (2)
Item.#
06613144
Mfr.#
CT-693H(W)
Package Qty.
1Pack(1PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
White
Overall Length (m)
1
Coil Inner Diameter (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Protection of wiring and hose
3
From Japan
On 2011-11-14 21:28:23
Cheap than buying at a home center. It also fits complex curved surfaces, so it's fine. It is troublesome to wind a long object a little.
This review is about item#06613214.
Car wiring
5
From Japan
On 2009-05-03 16:41:54
Because it has high flexibility, you can use it without problems even if you add a sudden R. Slit tube is better because it takes time to wind a long distance.
This review is about item#06613171.