Buy more than* S$200* and get FREE SHIPPING

  • Coil Tube

Coil Tube CT-692H(W)

4.00 (2)
Item.#
06613187
Mfr.#
CT-692H(W)
Package Qty.
1Pack(1PC)
Ship pack of
1
3.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coil Inner Diameter (mm)
9
Color
White
Overall Length (m)
1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Protection of the wiring and hose
3
From Japan
On 2011-11-14 21:28:23
Cheaper than buying in the do-it-yourself store. Also a complex curved surface may it will fit. Long ones too lazy wind a little bit ....
This review is about item#06613214.
Car wiring
5
From Japan
On 2009-05-03 16:41:54
Due to the high flexibility, it can also be used without a problem with the rapid R. More of the slit tube because it takes time and you Mako a long distance is good.
This review is about item#06613171.