Buy more than* S$200* and get FREE SHIPPING

  • Coil Tube

Coil Tube CT-0905P(W)

4.00 (2)
Item.#
06613196
Mfr.#
CT-0905P(W)
Package Qty.
1Pack(1PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (m)
5
Coil Inner Diameter (mm)
9
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Protection of wiring and hose
3
From Japan
On 2011-11-14 21:28:23
Cheap than buying at a home center. It also fits complex curved surfaces, so it's fine. It is troublesome to wind a long object a little.
This review is about item#06613214.
Car wiring
5
From Japan
On 2009-05-03 16:41:54
Because it has high flexibility, you can use it without problems even if you add a sudden R. Slit tube is better because it takes time to wind a long distance.
This review is about item#06613171.