Buy more than* S$200* and get FREE SHIPPING

  • Slit Tube

Slit Tube SR-070H

3.00 (1)
Item.#
06613266
Mfr.#
SR-070H
Package Qty.
1Pack(1PC)
Ship pack of
1
4.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-10 - +60
Inner Diameter x Outside Diameter (phi mm)
7.2x10.2
Material
Flame retardant polypropylene
Color
Black
Overall Length (m)
1.5
Description 2
"By slit processing, an electric wire is stored simply and can be protected."
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wiring protection
3
From Japan
On 2010-08-11 15:24:44
Very ordinary slit tube
This review is about item#06613266.