Buy more than* S$200* and get FREE SHIPPING

  • Slit Tube

Slit Tube SR-150H

3.00 (1)
Item.#
06613284
Mfr.#
SR-150H
Package Qty.
1Pack(1PC)
Ship pack of
1
4.77 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-10 - +60
Inner Diameter x Outside Diameter (phi mm)
15.2x19.5
Material
Fire-resistant polypropylene
Color
Black
Overall Length (m)
1
Description 2
With its slit processing, electrical cabes can be easily stored and protected.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wiring protection
3
From Japan
On 2010-08-11 15:24:44
Very ordinary slit tube
This review is about item#06613266.