Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ud Protector
  • Ud Protector
  • Ud Protector

Ud Protector UDN0-1C

3.00 (1)
Item.#
06613293
Mfr.#
UDN0-1C
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
8
Length (m)
1
Remarks
*Tape is not included with the products.
Compatible Cable
2 multiple fiber PVC indoor wires x 2 articles 3 multiple fiber PVC indoor wires x 1 article Vinyl parallel wire 0.75-1.25 mm2x 1
Dimensions A (mm)
30
Material
Vinyl chloride
Color
Ivory
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used when moving a wire due to layout change
3
From Japan
On 2014-05-29 13:52:17
Purchased cheaply with coupons
This review is about item#06613327.