Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ud Protector
  • Ud Protector
  • Ud Protector

Ud Protector UDN1-1C

3.00 (1)
Item.#
06613302
Mfr.#
UDN1-1C
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Cable
VVF1.6x2 heart x1 article VVF2.0x3 heart x1 article
Dimensions A (mm)
50
Material
Vinyl chloride
Color
Ivory
Dimensions B (mm)
11
Length (m)
1
Remarks
*Tape is not included with the products.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used on the floor.
3
From Japan
On 2013-01-29 13:34:03
Better if you have a double-sided tape.
This review is about item#06613336.