Buy more than* S$200* and get FREE SHIPPING

  • Ud Protector
  • Ud Protector
  • Ud Protector

Ud Protector UDN2-1C

5.00 (1)
Item.#
06613311
Mfr.#
UDN2-1C
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Cable
VVF1.6x2 fiber x 4 articles VVF1.6 x 3 fibers x 3 articles VVF2.6 x 3 fibers x 2 articles
Dimensions A (mm)
70
Length (m)
1
Remarks
*Tape is not included with the products.
Dimensions B (mm)
16
Overall Length (m)
1
Material
Vinyl chloride
Color
Ivory
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it as an outlet cord cover of a personal computer.
5
From Japan
On 2014-09-17 16:31:06
Until now, the cord of the outlet and the cord of the Internet were affixed to the floor with a gum tape in places where it frequented. I got sticky and I bought it with a monotaro because it was bad as I crossed over again. Length and thickness are perfect. It's okay if it's enough. It looks beautiful and pathetic. There was no kind even if I went to buy it at an electric shop.
This review is about item#06613311.