Buy more than* S$200* and get FREE SHIPPING

  • Ud Protector
  • Ud Protector
  • Ud Protector

Ud Protector UDN0-1G

3.00 (1)
Item.#
06613327
Mfr.#
UDN0-1G
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
8
Length (m)
1
Remarks
*Tape is not included with the products.
Compatible Cable
2 multiple fiber PVC indoor wires x 2 articles 3 multiple fiber PVC indoor wires x 1 article Vinyl parallel wire 0.75-1.25 mm2x 1
Dimensions A (mm)
30
Material
Vinyl chloride
Color
Gray
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used when moving a wire due to layout change
3
From Japan
On 2014-05-29 13:52:17
Purchased cheaply with coupons
This review is about item#06613327.