Buy more than* S$200* and get FREE SHIPPING

  • UD Protector
  • UD Protector
  • UD Protector

UD Protector UDN2-1G

5.00 (1)
Item.#
06613345
Mfr.#
UDN2-1G
Package Qty.
1PC
Ship pack of
1
21.29 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Cable
VVF1.6x2 fiber x 4 articles VVF1.6 x 3 fibers x 3 articles VVF2.6 x 3 fibers x 2 articles
Dimensions A (mm)
70
Length (m)
1
Remarks
*Tape is not included with the products.
Dimensions B (mm)
16
Overall Length (m)
1
Material
Vinyl chloride
Color
Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used as an outlet code cover of the personal computer.
5
From Japan
On 2014-09-17 16:31:06
Until now, the outlet of the code and the Internet of the code in place through which frequently It was Yes and pasted on the floor with duct tape. To come and sticky, with or through across Since the appearance was also bad buy did Monotarou. Even thickness length is also perfect. Okay also droppings. It looks beautiful and perfect. Even went to buy in an electronics store was saved not be kind.
This review is about item#06613311.