Buy more than* S$200* and get FREE SHIPPING

  • ABS Cable Cover With Tape
  • ABS Cable Cover With Tape
  • ABS Cable Cover With Tape
  • ABS Cable Cover With Tape

ABS Cable Cover With Tape No. 1 (7759-3)

3.33 (3)
Item.#
06613363
Mfr.#
No. 1 (7759-3)
Package Qty.
1PC
Ship pack of
1
2.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
Color
White
Compatible Cable
UTP0.5 x 4 P VVF1.6 x 2 fiber x 1 article
Dimensions (Length L x Width W x Depth D)(mm)
1000x16x11
Description 2
Utilizes environmentally-friendly ABS resin which doesn't emit dioxins even if burned.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For premises wiring
1
From Japan
On 2012-06-13 11:21:13
Product is good, but struggled to peel off the quality label, work efficiency was the worst. Or label the back side, the table if easily peeled off, please do not leave any contamination of the pressure-sensitive adhesive. To work in the field while peeling off the labels one by one is sick.
This review is about item#06613363.
Cable installation
4
From Japan
On 2009-02-19 10:42:50
The price is not particularly affordable feeling the same as the retailers. Bar code seal is less likely to peel off, when a large amount is very hard. I want you in the same color of the flexible mall white and usually Mall white.
This review is about item#06613363.
It used to store the cable wiring. (Adhere to the ceiling)
5
From Japan
On 2008-10-08 18:22:00
That was a really big help. Adhesive force also strongly heavy LAN cable you can also peace of mind.
This review is about item#06613363.