Buy more than* S$200* and get FREE SHIPPING

  • ABS Cable Cover With Tape
  • ABS Cable Cover With Tape
  • ABS Cable Cover With Tape
  • ABS Cable Cover With Tape

ABS Cable Cover With Tape No. 2 (1223-5)

4.00 (5)
Item.#
06613415
Mfr.#
No. 2 (1223-5)
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
Dimensions (Length L x Width W x Depth D)(mm)
1000x21x11
Description 2
Utilizes environmentally-friendly ABS resin which doesn't emit dioxins even if burned.
Color
Brown
Compatible Cable
UTP0.5 x 4Px2 article VVF1.6 x 3 fiber x 1 article VVF2.0 X 2 fiber X 1 article
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Weak electrical wiring in your home (protective cover for camera, interphone, etc.)
5
From Japan
On 2017-06-15 19:02:23
I think that this resin is non-halogen and ABS resin and resin is very good. I think strength is stronger than PVC. My knowledge is that the products of other companies are mostly PVC, so I think that if you sell it with more emphasis on this, it will grow!
This review is about item#6613397.
Wiring cover
5
From Japan
On 2017-02-27 15:00:53
I use it normally I think that I will purchase again because the cost is also good
This review is about item#6613354.
For in-house wiring
1
From Japan
On 2012-06-13 11:21:13
Although the goods are good, it was hard to peel off the quality label, the work efficiency was the worst. If the label is on the back side, if it is a front, peel off easily, so that no stain of sticky remains. Working on site while peeling off labels one at a time is tedious.
This review is about item#06613363.
Cable installation
4
From Japan
On 2009-02-19 10:42:50
The price is similar to that of mass merchandisers, so there is no particular sense of affinity. Barcode seal is hard to peel off, it is very hard when large amount. I would like the same elegance between Flechimoor White and Normal Mall White.
This review is about item#06613363.
I used it for cable wiring inside the store. (Adhesive to ceiling)
5
From Japan
On 2008-10-08 18:22:00
It really helped me. You can also relax a heavy LAN cable with strong adhesive strength.
This review is about item#06613363.