Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Curve for ABS Race

Curve for ABS Race MM-1H(W)

5.00 (1)
Item.#
06613442
Mfr.#
MM-1H(W)
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Weight (g)
14
Application
For Raceway No.1
Color
White
Dimensions (Height H x Width W x Depth D) (mm)
140x60x10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring cover
5
From Japan
On 2017-02-27 15:00:13
I usually use it I think that I will purchase again because the cost is good
This review is about item#6613433.