Buy more than* S$200* and get FREE SHIPPING

  • Curve for ABS Race

Curve for ABS Race MM-3H(W)

5.00 (1)
Item.#
06613467
Mfr.#
MM-3H(W)
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Depth D) (mm)
140x60x15
Color
White
Weight (g)
26
Application
For Raceway No.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring cover
5
From Japan
On 2017-02-27 15:00:13
I usually use it I think that I will purchase again because the cost is good
This review is about item#6613433.