Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flexibility for Lace

Flexibility for Lace MJ-1H(W)

4.67 (3)
Item.#
06613512
Mfr.#
MJ-1H(W)
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
9
Application
For No. 1
Color
White
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
To work
5
From Japan
On 2017-02-27 14:59:29
It is convenient to use variously I think I will purchase again. Recommended
This review is about item#6613512.
Interior wiring hidden
5
From Japan
On 2014-01-23 18:43:50
It also fits uneven surfaces and is very convenient.
This review is about item#06613555.
Cable installation
4
From Japan
On 2009-02-19 10:44:45
The price is similar to that of mass merchandisers, so there is no particular sense of affinity. Barcode seal is hard to peel off, it is very hard when large amount. I would like the same elegance between Flechimoor White and Normal Mall White.
This review is about item#06613512.