Buy more than* S$200* and get FREE SHIPPING

  • Flexibility for Lace

Flexibility for Lace MJ-1H(BR)

4.50 (2)
Item.#
06613546
Mfr.#
MJ-1H(BR)
Package Qty.
1PC
Ship pack of
1
2.56 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Application
For No. 1
Weight (g)
9
Dimensions (Height H x Width W x Depth D) (mm)
140x60x15
Color
Brown
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Indoor wiring Hidden
5
From Japan
On 2014-01-23 18:43:50
Very convenient to fit in uneven surface.
This review is about item#06613555.
Cable installation
4
From Japan
On 2009-02-19 10:44:45
The price is not particularly affordable feeling the same as the retailers. Bar code seal is less likely to peel off, when a large amount is very hard. I want you in the same color of the flexible mall white and usually Mall white.
This review is about item#06613512.