Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse
  • Glass Tube Fuse
  • Glass Tube Fuse
  • Glass Tube Fuse

Glass Tube Fuse TF-2020H

5.00 (4)
Item.#
06613582
Mfr.#
TF-2020H
Package Qty.
1Pack(2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
30
Dimensions A (mm)
6.5
Current (A)
2
Dimension A (mm phi)
6.5
Rated Voltage (V)
250 (125 is also okay)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of charger
5
From Japan
On 2018-03-17 19:29:32
There is no problem at all and it is helpful to arrive early.
This review is about item#87197406.
Repair of vacuum cleaner
5
From Japan
On 2016-12-06 18:54:26
I purchased it at the same rate as the home center. If you use coupons it is better to purchase here. There is no problem in use at all.
This review is about item#6613616.
compressor
5
From Japan
On 2014-08-18 16:34:59
I was worried about whether it was in a shop in the country so I bought it. It arrived soon, I was saved because watering and cleaning work was done.
This review is about item#06613616.
Repair of vacuum cleaner
5
From Japan
On 2012-11-12 12:52:18
Glue of the solder at the time of installation was also good with the use according to the standard.
This review is about item#06613625.