Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse
  • Glass Tube Fuse
  • Glass Tube Fuse
  • Glass Tube Fuse

Glass Tube Fuse TF-2050H

5.00 (3)
Item.#
06613607
Mfr.#
TF-2050H
Package Qty.
1Pack(2PC)
Ship pack of
1
1.72 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
30
Dimensions A (mm)
6.5
Current (A)
5
Dimension A (mm phi)
6.5
Rated Voltage (V)
250 (125 is also okay)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of vacuum cleaner
5
From Japan
On 2016-12-06 18:54:26
I was able to purchase at the same price as home improvement. It is it is profitable to buy here if you use the coupon. Nashi no problem also be used.
This review is about item#6613616.
compressor
5
From Japan
On 2014-08-18 16:34:59
Because it was whether anxiety or not there in the shops in the countryside, buy. Soon arrived, was saved could watering and cleaning work.
This review is about item#06613616.
Repair of vacuum cleaner
5
From Japan
On 2012-11-12 12:52:18
Solder paste at the time of installation with the use of standard street was also good.
This review is about item#06613625.