Buy more than* S$200* and get FREE SHIPPING

  • Glass Tube Fuse Class B Fusing Type
  • Glass Tube Fuse Class B Fusing Type
  • Glass Tube Fuse Class B Fusing Type
  • Glass Tube Fuse Class B Fusing Type

Glass Tube Fuse Class B Fusing Type MF-2010H

4.88 (8)
Item.#
06613652
Mfr.#
MF-2010H
Package Qty.
1Pack(2PC)
Ship pack of
1
1.86 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
5.2
Rated Voltage (V)
250 (125 is also okay)
Overall Length (mm)
20
Dimensions A (mm)
5.2
Current (A)
1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Tester fuse
5
From Japan
On 2016-08-25 22:04:26
It can be used normally. The trouble of buying has come up.
This review is about item#87197214.
I use it by replacing the fuse in the base.
5
From Japan
On 2016-05-30 10:35:12
Especially it can be used without problems.
This review is about item#06613661.
Used to protect electric circuits
5
From Japan
On 2015-02-18 15:19:28
I can use it without any problem.
This review is about item#87197205.
Repair parts
5
From Japan
On 2015-01-24 20:31:21
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#06613695.
I used it for my room light at home.
5
From Japan
On 2014-08-18 13:09:13
I was giving up halfway whether I can use it because it was a imported room lamp, but I'm very glad because I revived with this item. It arrived soon and it was very much appreciated. Since I am not a company, I think that I will not be in such a great care but if there is a chance, thank you again.
This review is about item#06613686.
Replace the fuse
4
From Japan
On 2014-06-16 09:18:48
Since there is no big ampere in the home center, I bought it here. It can be used without problems.
This review is about item#06613704.
To replace the tester's fuse
5
From Japan
On 2012-11-29 00:39:15
The size is perfect and can be used unchanged as the product before the exchange.
This review is about item#06613661.
Replace the fuse
5
From Japan
On 2012-04-05 19:41:17
The price is also cheap, we are using without problems.
This review is about item#06613695.