Buy more than* S$200* and get FREE SHIPPING

  • Fuse With Copper Link
  • Fuse With Copper Link
  • Fuse With Copper Link
  • Fuse With Copper Link

Fuse With Copper Link CF-10NH

4.43 (7)
Item.#
06613713
Mfr.#
CF-10NH
Package Qty.
1Pack(5PC)
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
45
Dimensions B (mm)
5.5
Dimensions (C)
12
Rating
250V 10A
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Since it is an old building it has been used as a fuse of each floor of the electrical system.
4
From Japan
On 2016-07-03 09:33:17
And in a normal store it can be purchased at Monotarou so difficult to obtain I appreciate it A feeling of use is good.
This review is about item#06613722.
Machinery maintenance
5
From Japan
On 2016-06-09 16:52:36
Cheap treats
This review is about item#06613747.
Second floor of the old refrigerator in the electricity disappeared, was flying If you look old-fashioned fuse. Although we Mawari looking for a local electronics shop, such old fuse was that of a not commercially available. When I look for to know that you are selling from your company, I was saved.
5
From Japan
On 2016-05-23 19:17:30
The power supply circuit is equipped with a 20A new fuse, but because it is for the refrigerator, we use 10A fuse.
This review is about item#06613713.
fuse
5
From Japan
On 2015-10-06 15:21:05
Not the same as other products, we use normally. It is a preliminary purchase amount.
This review is about item#06613747.
Repair fixtures
5
From Japan
On 2015-01-24 20:31:52
Quick delivery time, packing, it was very good. I believe a repeat in the future.
This review is about item#06613731.
Maintenance of rental equipment
4
From Japan
On 2014-05-26 17:23:30
Small store that sells middle people in the home improvement, it will be saved because the necessary parts.
This review is about item#06613756.
Use the power supply of the company
3
From Japan
On 2014-04-19 17:36:15
it is normal. I purchased as a reserve at the time of free shipping.
This review is about item#06613722.