Buy more than* S$200* and get FREE SHIPPING

  • Contraction Tube 2phi
  • Contraction Tube 2phi
  • Contraction Tube 2phi

Contraction Tube 2phi PH-642H

5.00 (1)
Item.#
06613765
Mfr.#
PH-642H
Package Qty.
1Pack(1m)
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shrinking Temperature End (Degree C)
115
Length (m)
1
Color
Transparent
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector. By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
Shrinking Temperature Start (Degree C)
75
Ratio
About 2: 1
Inside Diameter (phi)
Before contraction 2.6+/-0.3mm After contraction 1.33mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2012-08-13 17:50:14
It is just fine for thin wiring
This review is about item#06613774.