Buy more than* S$200* and get FREE SHIPPING

  • Shrink Tube3phi
  • Shrink Tube3phi
  • Shrink Tube3phi
  • Shrink Tube3phi

Shrink Tube3phi PH-643H(BK)

5.00 (1)
Item.#
06613792
Mfr.#
PH-643H(BK)
Package Qty.
1Pack(1m)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ratio
About 2: 1
Shrinking Temperature Start (Degree C)
75
Length (m)
1
Color
Black
Shrinking Temperature End (Degree C)
115
Inside Diameter (phi)
Before contraction 3.6+/-0.3mm After contraction 1.8mm
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector. By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:58:25
Iiyo
This review is about item#06613783.