Buy more than* S$200* and get FREE SHIPPING

  • Shrinkable tube 5 phi
  • Shrinkable tube 5 phi
  • Shrinkable tube 5 phi

Shrinkable tube 5 phi PH-645H

3.33 (3)
Item.#
06613801
Mfr.#
PH-645H
Package Qty.
1Pack(1m)
Ship pack of
1
2.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shrinking Temperature End (Degree C)
115
Length (m)
1
Color
Transparent
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
Shrinking Temperature Start (Degree C)
75
Ratio
Approx. 2:1
Inside Diameter (phi)
Before contraction 5.6+/-0.3mm After contraction 2.9mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Insulation of power relay terminal
5
From Japan
On 2016-09-23 03:27:01
I connect the 110 type flat terminal to the power relay terminal but if it is a cover for a flat terminal it seems to be next to each other bulky so I replaced it with a shrinkable tube, it was made with a 5 mm diameter tube, but it was thinner The tubes may fit each other.
This review is about item#06613801.
Insulation of wiring connection part
3
From Japan
On 2016-07-26 16:20:26
1.6 I put it in a single core cable, but the insertion was quite tight.
This review is about item#06613801.
Car wiring
2
From Japan
On 2010-10-08 13:49:14
I do not know if it is clumsy, but it was hard to use.
This review is about item#06613801.