Buy more than* S$200* and get FREE SHIPPING

  • Shrinkable tube 5 phi
  • Shrinkable tube 5 phi
  • Shrinkable tube 5 phi

Shrinkable tube 5 phi PH-645H(BK)

3.33 (3)
Item.#
06613817
Mfr.#
PH-645H(BK)
Package Qty.
1Pack(1m)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shrinking Temperature End (Degree C)
115
Length (m)
1
Color
Black
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector. By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
Shrinking Temperature Start (Degree C)
75
Ratio
About 2: 1
Inside Diameter (phi)
Before contraction 5.6+/-0.3mm After contraction 2.9mm