Buy more than* S$200* and get FREE SHIPPING

  • Shrinkable tube 8 phi
  • Shrinkable tube 8 phi
  • Shrinkable tube 8 phi

Shrinkable tube 8 phi PH-648H

4.33 (3)
Item.#
06613826
Mfr.#
PH-648H
Package Qty.
1Pack(1m)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Ratio
About 2: 1
Shrinking Temperature Start (Degree C)
75
Length (m)
1
Color
Transparent
Shrinking Temperature End (Degree C)
115
Inside Diameter (phi)
Before contraction 8.5+/-0.3mm After contraction 4.7mm
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector. By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Wiring of car
3
From Japan
On 2017-02-12 19:32:54
Try using it, is not it much different from ordinary home center Unidi or other products? Just shrinking is good, is not it? It is pleasantly contractile. I liked that. I will buy it again when it runs out.
This review is about item#6613835.
Protection of connection when extending power cord
5
From Japan
On 2015-02-09 13:29:29
I used something of a different size, but in order to respond more widely and took time to be a dryer, I bought it at the same time with a heat gun. If it is a heat gun it will shrink cleanly in just a few seconds to tens of seconds. It looks better than processing with vinyl tape and you can be satisfied with the customer.
This review is about item#06613835.
Processing after soldering
5
From Japan
On 2015-01-20 14:22:27
It can be used normally
This review is about item#06613835.