Buy more than* S$200* and get FREE SHIPPING

  • Shrink Tube 10phi
  • Shrink Tube 10phi
  • Shrink Tube 10phi
  • Shrink Tube 10phi

Shrink Tube 10phi PH-640H(BK)

5.00 (2)
Item.#
06613853
Mfr.#
PH-640H(BK)
Package Qty.
1Pack(1m)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shrinking Temperature End (Degree C)
115
Length (m)
1
Color
Black
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector. By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
Shrinking Temperature Start (Degree C)
75
Ratio
About 2: 1
Inside Diameter (phi)
Before contraction 10.5+/-0.4mm After contraction 6.0mm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Preventing electric leakage in factory wiring
5
From Japan
On 2013-08-19 14:16:12
Because it is easy to use, it is useful.
This review is about item#06613853.
When wiring is wrapped up
5
From Japan
On 2010-01-19 20:20:04
I purchase it frequently because the purchase price is cheap.
This review is about item#06613853.