Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R2-3.5NS

4.50 (64)
Item.#
06613871
Mfr.#
R2-3.5NS
Package Qty.
1Box(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension d2(phi mm)
3.7
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Dimensions B (mm)
6.5
CSA Standard Acquisition
available
UL Standard Acquisition
available
Acquired JIS Standard
non-
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Compatible Tool
Hand tool/( main part and head) NH1, NH9, and NH61
Dimension d (phi mm)
2.3
Rated Voltage (V)
300
Electric AWG Wire Conjugation Range (#)
16-14
Dimensions E (mm)
4.5
Dimension D (phi mm)
4.2
Dimension F (mm)
4.95
Dimensions L (mm)
12.7
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.