Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R8-5

4.51 (72)
Item.#
06613896
Mfr.#
R8-5
Package Qty.
1Box(100PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
6.64 - 10.52
Dimension d2(phi mm)
5.3
Conjugation Wire Range (single)(mm)
2.89 - 3.65
Electric AWG Wire Conjugation Range (#)
8
Dimensions E (mm)
8.4
Dimension D (phi mm)
7.1
Dimension F (mm)
9.1
Material (Terminal)
Oxygen free copper (electric tin wire)
Dimensions L (mm)
23.5
Dimension d (phi mm)
4.5
Dimensions B (mm)
12.0
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Available
Compatible Tool
Manual tool/ (Main unit - head) NH1-NH9-NOP60-NOM60
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 49
4 star 13
3 star 8
2 star 2
1 star 0
Review Rating: 4.51
72 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2018-06-21 11:25:05
There seems to be a monoterror original product, so it will be okay there, but because the unit price is not so different as to worry, I made it "Nicif".
This review is about item#9236272.
For myself
4
From Japan
On 2018-06-20 20:03:05
I bought a slightly smaller one for the copper wire of home appliances, but I can use it without problems. Please pay attention to size and buy it.
This review is about item#2500382.
Wiring repair · Inspection adjustment work
4
From Japan
On 2018-06-16 14:38:12
We are satisfied with safety and safety with products of stable manufacturer.
This review is about item#66085845.
Wiring relationship
5
From Japan
On 2018-06-15 17:16:38
I think that the use impression is also very good. Crimping is also easy.
This review is about item#66085748.
Used for exchanged wiring
5
From Japan
On 2018-05-23 15:21:45
You can use it as well as a maker item. It is even better if there are 10 pieces or so.
This review is about item#11086013.
Automobile
5
From Japan
On 2018-03-22 11:32:24
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#66085827.
When working on the machine
5
From Japan
On 2018-02-15 15:38:27
I bought it for the first time because the amount was easy but it is not a problem at all
This review is about item#11085977.
Used for car battery terminal
4
From Japan
On 2018-02-11 19:03:42
I used it for the car battery terminal, but I am satisfied that the processing of the cable terminal part can be smart.
This review is about item#11086013.
For relay control wiring
5
From Japan
On 2018-01-15 07:45:56
Cost is also cheap and I always find it useful. We will continue to use it.
This review is about item#02500522.
Battery terminal exchange, etc.
5
From Japan
On 2017-12-15 08:26:25
It is necessary to suddenly accompany replacement of the battery, terminal etc, so we need to arrange various sizes. I am very thankful for purchasing it in a small amount cheaply.
This review is about item#11086022.