Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R8-10

4.46 (54)
Item.#
06613905
Mfr.#
R8-10
Package Qty.
1Box(100PC)
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UL Standard Acquisition
available
Acquired JIS Standard
available
Wire Conjugation Range (strand-wire) (mm2)
6.64 - 10.52
Dimension d2(phi mm)
10.5
Conjugation Wire Range (single)(mm)
2.89 - 3.65
Electric AWG Wire Conjugation Range (#)
8
Dimensions E (mm)
8.4
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Dimension D (phi mm)
7.1
Dimension F (mm)
13.6
Dimensions L (mm)
29.5
Dimension d (phi mm)
4.5
Dimensions B (mm)
15.0
CSA Standard Acquisition
available
Compatible Tool
Manual tool/ (Main body, head) NH1 NH9 NOP60 NOM60
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 36
4 star 9
3 star 7
2 star 2
1 star 0
Review Rating: 4.46
54 Customer Reviews
The reviews are automatic translation.
In electrical wiring
5
From Japan
On 2017-02-24 15:52:55
Because I use the terminal of more than 35 years NICHIFU, there is no particular impression. Easy-to-use speaking in particular.
This review is about item#2500452.
At the time of maintenance of the machine
3
From Japan
On 2017-02-10 17:17:14
I use normally. I think that it was good. ............
This review is about item#10712301.
wiring
5
From Japan
On 2017-01-05 20:16:01
Use plan into an electrical outlet plug terminal. Peace of mind in shape and diameter of exquisite dimension. Very survive because buy finely specified. If possible, if there is optimal or describe in what terminal, how labor also Habukeru to search.
This review is about item#10712432.
In cabtire over terminal
2
From Japan
On 2016-12-05 14:55:51
Very helpful that's cheaper in the high sense of terminal terminal, I kind also Fuyaseru. . .
This review is about item#11085961.
Junction of the wire
2
From Japan
On 2016-11-14 16:06:50
Many confusing kind you've bought the wrong size
This review is about item#10711705.
For crimping of electrical wiring
4
From Japan
On 2016-10-29 16:28:51
A little more, I think that it is good if there is a subdivision sale. If the 100 is for business, not Tsukaikire.
This review is about item#10712292.
Electrical construction
5
From Japan
On 2016-10-17 19:22:26
Since Denzaiya is Saturday Sunday national holiday is a holiday recently survive because there is time to do the work, even such a day.
This review is about item#10711994.
End processing of ground wire
5
From Japan
On 2016-10-05 06:18:11
This time, the air conditioner outdoor unit and water heater of the ground wire, were used at the end processing. Of course, without any problems. Benefits, spent case is also available.
This review is about item#02500452.
Electrical construction
5
From Japan
On 2016-09-02 11:10:38
Buy a size that rarely used in bulk selling. Expensive there is, but it will be saved not in bad inventory.
This review is about item#11085977.
wiring
5
From Japan
On 2016-08-26 16:26:13
You can buy with confidence because it is well-known manufacturers.
This review is about item#10712843.