Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve

For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve E Small (5.5)

4.72 (39)
Item.#
06613975
Mfr.#
E Small (5.5)
Package Qty.
1Box(100PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
10.5
JIS Standard
JIS C 2806
Maximum Current (A)
20
Material
Oxygen-free-high-conductivity-copper pipe (electric tin wire)
Dimension t (mm)
0.5
Dimension d (phi mm)
4.0
Dimension D (phi mm)
5.0
Caution
Use in the box.Please use the JIS standard tool for ring sleeve., Use in the box.Please use the JIS standard tool for ring sleeve.
Customer Reviews
5 star 30
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
39 Customer Reviews
The reviews are automatic translation.
Automotive wiring.
5
From Japan
On 2017-11-11 16:01:31
There is no electric material store nearby, and it purchases. It is indispensable to reliably connect cables. I was satisfied.
This review is about item#66086326.
For exercises on electrical engineer examinations
5
From Japan
On 2017-10-25 23:11:48
I think that it is mostly to use a plug-in connector in actual construction, but purchased for examination. Will the rest that I used in practice have someday to use?
This review is about item#6613975.
Used for studying practical skills of Type 2 Electrical Engineer Exam at the end of this year
4
From Japan
On 2017-10-12 17:45:09
It is quite expensive to buy with DYI, but it is cheap and it can be saved (expendable item) Because it is for testing purposes, it is used for grasping the feeling of crimping
This review is about item#6613975.
Machine maintenance
5
From Japan
On 2017-05-31 17:37:08
I used it for crimping, but I am satisfied because cost performance is well used as usual.
This review is about item#6613993.
Electrical construction
4
From Japan
On 2017-05-25 18:34:01
I am using it without any problem. If possible, it is a consumable item, so it should be cheaper.
This review is about item#6613975.
Connection of solar panel.
5
From Japan
On 2017-04-08 18:57:26
Exactly to caulk two scales. Unlike insulation, it is easy to handle.
This review is about item#6613984.
Material of goods
5
From Japan
On 2017-04-07 15:13:33
It is saved because it is cheap, but a strong case is not necessary, so I am happy if it is a little cheaper with about 500 pieces
This review is about item#6613984.
Home electric construction work etc.
5
From Japan
On 2017-01-28 21:42:11
Stable Nicif made. Easy to use and quality is no problem at all.
This review is about item#6613984.
In the attic, in the box
4
From Japan
On 2017-01-22 09:25:55
I thought that the impression of using this sleeve was made compact. This is the smallest in the sleeve. I guess it's a good product.
This review is about item#6613975.
Use it for indoor wiring construction.
5
From Japan
On 2017-01-19 17:21:48
There is no problem at all as it is a ring sleeve of Niciffe.
This review is about item#6613975.