Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve

For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve E Middle (8)

4.72 (32)
Item.#
06613984
Mfr.#
E Middle (8)
Package Qty.
1Box(100PC)
Ship pack of
1
9.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use in the box.Please use the JIS standard tool for ring sleeve.
Dimensions L (mm)
10.5
Dimension D (phi mm)
6.9
Dimension d (phi mm)
5.3
JIS Standard
JIS C 2806
Maximum Current (A)
30
Dimension t (mm)
0.8
Material
Oxygen-free copper tube (Tinned electrical)
Customer Reviews
5 star 25
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
32 Customer Reviews
The reviews are automatic translation.
Home of the electric facility construction, etc.
5
From Japan
On 2017-01-28 21:42:11
Made stability of NICHIFU. Easy-to-use, quality is no problem at all.
This review is about item#6613984.
Attic of the joint, in box
4
From Japan
On 2017-01-22 09:25:55
Impression of seeing using this sleeve, I thought are made to the compact. This is, in the sleeve, smallest. I think good commodity.
This review is about item#6613975.
Use indoors wiring work.
5
From Japan
On 2017-01-19 17:21:48
There is no problem because it is a ring sleeve of NICHIFU.
This review is about item#6613975.
For electrical worker training
5
From Japan
On 2016-11-09 20:29:06
It was purchased for electrical worker training. Since it is NICHIFU even when the normal use there was no discomfort. It has passed happily thanks.
This review is about item#6613975.
Connection joint of the wire
5
From Japan
On 2016-10-05 18:27:59
For many years to come use the NICHIFU product in our company. Because commodity prices are cheap we have come in handy. Also because it will order, thank you.
This review is about item#6613975.
Home electrical wiring
5
From Japan
On 2016-08-17 20:27:27
It is very convenient and can be purchased by mail order
This review is about item#6613975.
Electrical construction
5
From Japan
On 2016-07-25 02:40:21
It is using the electrical work of the house wiring. Since the cost-performance, I think I want to buy next time.
This review is about item#06613984.
Household electrical work
5
From Japan
On 2016-07-20 21:05:15
Usually to have used without problems. It survives considerably cheaper than mass merchandisers.
This review is about item#06613975.
Electrical construction
3
From Japan
On 2016-05-17 18:12:16
I am using for decades.
This review is about item#06613975.
For proficiency testing practice of the second kind electrical worker
5
From Japan
On 2016-05-05 15:50:24
It was purchased for proficiency testing practice of the second kind electrical worker. Cheap and we are satisfied.
This review is about item#06613984.