Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve
  • For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve

For Copper Wires Bare Crimped Terminal Sleeve, E Form, Ring Sleeve E Large (14)

4.72 (36)
Item.#
06613993
Mfr.#
E Large (14)
Package Qty.
1Box(100PC)
Ship pack of
1
11.31 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Use in the box.Please use the JIS standard tool for ring sleeve., Use in the box.Please use the JIS standard tool for ring sleeve.
Dimensions L (mm)
10.5
Maximum Current (A)
30
Dimension t (mm)
0.8
JIS Standard
JIS C 2806
Dimension d (phi mm)
6.1
Dimension D (phi mm)
7.7
Material
Oxygen-free-high-conductivity-copper pipe (electric tin wire)
Customer Reviews
5 star 28
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
36 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-31 17:37:08
I used it for crimping, but I am satisfied because cost performance is well used as usual.
This review is about item#6613993.
Electrical construction
4
From Japan
On 2017-05-25 18:34:01
I am using it without any problem. If possible, it is a consumable item, so it should be cheaper.
This review is about item#6613975.
Connection of solar panel.
5
From Japan
On 2017-04-08 18:57:26
Exactly to caulk two scales. Unlike insulation, it is easy to handle.
This review is about item#6613984.
Material of goods
5
From Japan
On 2017-04-07 15:13:33
It is saved because it is cheap, but a strong case is not necessary, so I am happy if it is a little cheaper with about 500 pieces
This review is about item#6613984.
Home electric construction work etc.
5
From Japan
On 2017-01-28 21:42:11
Stable Nicif made. Easy to use and quality is no problem at all.
This review is about item#6613984.
In the attic, in the box
4
From Japan
On 2017-01-22 09:25:55
I thought that the impression of using this sleeve was made compact. This is the smallest in the sleeve. I guess it's a good product.
This review is about item#6613975.
Use it for indoor wiring construction.
5
From Japan
On 2017-01-19 17:21:48
There is no problem at all as it is a ring sleeve of Niciffe.
This review is about item#6613975.
For electric construction exercises
5
From Japan
On 2016-11-09 20:29:06
I bought it for practicing electrical workers. There was no sense of incongruity as it is a Nicif when used normally. Thanks to you, I got passed.
This review is about item#6613975.
Connection and joint of wires
5
From Japan
On 2016-10-05 18:27:59
We use Nicif products for a long time. I am handy because the product price is cheap. I will also place an order, so thank you.
This review is about item#6613975.
Electrical wiring at home
5
From Japan
On 2016-08-17 20:27:27
It is extremely convenient to purchase through mail order
This review is about item#6613975.