Buy more than* S$200* and get FREE SHIPPING

  • Bare Blade Terminal, Bt FormS Type
  • Bare Blade Terminal, Bt FormS Type
  • Bare Blade Terminal, Bt FormS Type

Bare Blade Terminal, Bt FormS Type BT1.25-10-1

4.57 (7)
Item.#
06614002
Mfr.#
BT1.25-10-1
Package Qty.
1Box(100PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
RoHS compliant product HS (high solids) terminal -
Dimension d (phi mm)
1.7
Dimensions B (mm)
2.2
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Type
(BT form)
Compatible Tool
Manual tool /NH1, NH61 main unit /NA10, NA3 head /N10 01, N3 7
Dimension G(mm)
10.5
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Electric AWG Wire Conjugation Range (#)
22-16
Dimensions E (mm)
4.5
Dimension D (phi mm)
3.4
Dimension t (mm)
0.75
Dimensions L (mm)
15.0
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen free copper (electric tin wire)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Connection of equipment inside control panel
5
From Japan
On 2017-04-27 08:44:59
Since it is a maker item, it can be used with confidence. I ordered and, if there is stock, it was saved because I received it the next day.
This review is about item#11086774.
Wiring work
5
From Japan
On 2016-09-25 03:13:11
I tried collecting the twisted wire cord and putting it in the breaker.
This review is about item#11086783.
Machine repair
5
From Japan
On 2016-06-10 16:47:54
It was easy to use and convenient.
This review is about item#45320965.
Connection of solar power generation
4
From Japan
On 2015-07-17 19:08:22
Since the breaker terminal of the junction box is dedicated to the blade terminal, it must be used. Since it is a special terminal, there is no room for selection and it is a pity that the price is high.
This review is about item#11086801.
Site work
3
From Japan
On 2015-01-30 23:27:27
As a manufacturer, there is no problem.
This review is about item#06614027.
Electrical product assembly
5
From Japan
On 2014-12-25 14:05:37
I think that the quality is stable and it was good to use.
This review is about item#06614002.
Terminal block connection of control equipment
5
From Japan
On 2013-02-19 17:45:36
It is convenient to have it because it is quite possible not to enter this type of printed circuit board terminal board etc of the control device.
This review is about item#11086774.