Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bare Blade Terminal, Bt FormS Type
  • Bare Blade Terminal, Bt FormS Type
  • Bare Blade Terminal, Bt FormS Type

Bare Blade Terminal, Bt FormS Type BT1.25-10

4.50 (6)
Item.#
06614011
Mfr.#
BT1.25-10
Package Qty.
1Box(100PC)
Ship pack of
1
9.38 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Specification
RoHS compliant product HS (high solids) terminal -
Dimension t (mm)
0.75
Dimensions L (mm)
14.8
Dimension G(mm)
10.3
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Electric AWG Wire Conjugation Range (#)
22-16
Dimensions E (mm)
4.5
Dimension D (phi mm)
3.4
Compatible Tool
Manual tool /NH1, NH61 main unit /NA10, NA3 head /N10 01, N3 7
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Type
(BT form)
Dimension d (phi mm)
1.7
Dimensions B (mm)
3.4
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen free copper (electric tin wire)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-09-25 03:13:11
Summarizes the more line code, it was private at the time to put in circuit breaker.
This review is about item#11086783.
Repairs to the machine
5
From Japan
On 2016-06-10 16:47:54
It was convenient and easy to use.
This review is about item#45320965.
Connection of the solar power generation
4
From Japan
On 2015-07-17 19:08:22
Breaker terminal of the junction box is not forced to use for the dedicated blade terminal. Since the special terminal there is no choice, the price is high for sorry.
This review is about item#11086801.
Field work
3
From Japan
On 2015-01-30 23:27:27
The manufacturer basis, is no problem.
This review is about item#06614027.
Electrical product assembly
5
From Japan
On 2014-12-25 14:05:37
Quality is stable, I think it was good to use.
This review is about item#06614002.
Terminal block connection of the control equipment
5
From Japan
On 2013-02-19 17:45:36
Such as a printed circuit board terminal block of the control device, so that does not enter if this type not a certain fine, it is useful to have.
This review is about item#11086774.