Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bare Blade Terminal, Bt FormS Type
  • Bare Blade Terminal, Bt FormS Type
  • Bare Blade Terminal, Bt FormS Type

Bare Blade Terminal, Bt FormS Type BT5.5-10

4.57 (7)
Item.#
06614027
Mfr.#
BT5.5-10
Package Qty.
1Box(100PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
RoHS compliant product HS (high solids) terminal -
Dimensions L (mm)
16.5
Dimension G(mm)
10
Conjugation Wire Range (single)(mm)
1.82 - 2.89
Electric AWG Wire Conjugation Range (#)
12-10
Dimensions E (mm)
6.5
Dimension D (phi mm)
5.6
Dimension t (mm)
0.95
Material (Terminal)
Oxygen-free copper (electrolytic tin plating)
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Type
(BT form)
Dimension d (phi mm)
3.4
Dimensions B (mm)
2.8
CSA Standard Acquisition
available
UL Standard Acquisition
available
Acquired JIS Standard
non-
Compatible Tool
Manual Tool/ NH1, NH9 Body/NA10, NA3 head/N10 03, N3 7
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Connection of equipment inside control panel
5
From Japan
On 2017-04-27 08:44:59
Since it is a maker item, it can be used with confidence. I ordered and, if there is stock, it was saved because I received it the next day.
This review is about item#11086774.
Wiring work
5
From Japan
On 2016-09-25 03:13:11
I tried collecting the twisted wire cord and putting it in the breaker.
This review is about item#11086783.
Machine repair
5
From Japan
On 2016-06-10 16:47:54
It was easy to use and convenient.
This review is about item#45320965.
Connection of solar power generation
4
From Japan
On 2015-07-17 19:08:22
Since the breaker terminal of the junction box is dedicated to the blade terminal, it must be used. Since it is a special terminal, there is no room for selection and it is a pity that the price is high.
This review is about item#11086801.
Site work
3
From Japan
On 2015-01-30 23:27:27
As a manufacturer, there is no problem.
This review is about item#06614027.
Electrical product assembly
5
From Japan
On 2014-12-25 14:05:37
I think that the quality is stable and it was good to use.
This review is about item#06614002.
Terminal block connection of control equipment
5
From Japan
On 2013-02-19 17:45:36
It is convenient to have it because it is quite possible not to enter this type of printed circuit board terminal board etc of the control device.
This review is about item#11086774.