Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Press-Fit Sleeve With Insulated Covering, B FormTm
  • Press-Fit Sleeve With Insulated Covering, B FormTm
  • Press-Fit Sleeve With Insulated Covering, B FormTm
  • Press-Fit Sleeve With Insulated Covering, B FormTm

Press-Fit Sleeve With Insulated Covering, B FormTm TMVB-5.5

4.40 (5)
Item.#
06614054
Mfr.#
TMVB-5.5
Package Qty.
1Box(100PC)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension l (mm)
15.0
Dimension D (phi mm)
6.4
Dimensions L (mm)
27.5
Operating Temperature Range (deg C)
-40 - +75
Color
Yellow
Material
Polyvinyl chloride (PVC)
Type
FOR THE BUTT, (TYPE B)
Dimension d (phi mm)
3.4
Electric AWG Wire Conjugation Range (#)
12-10
Rated Voltage (V)
300
CSA Standard Acquisition
available
UL Standard Acquisition
non-
Acquired JIS Standard
non-
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Specification
RoHS compliant
Compatible Tool
Manual tools /NH13 Main unit/NA10, NA3 Head/N10 13, N3 13
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Cable replacement and connection of audio equipment
2
From Japan
On 2018-05-26 17:13:05
I want a small sleeve caulking tool which is hard to use because the sleeve is short and 25 mm, but everything is too long or too hard to use
This review is about item#11088427.
Repair of electrical wiring etc.
5
From Japan
On 2017-08-02 14:03:38
Quality is no problem at all as it is a thing of the maker who used it before. In the image it is a sleeve of red and blue, but the items that arrived were all transparent sleeves. Although there is no problem in use and it is OK to see the caulking state also seeing it, it is possible to do it, but is not it hard to understand for those who expect a colored sleeve?
This review is about item#66085163.
Electrical equipment of transport equipment
5
From Japan
On 2016-11-03 09:24:37
Since it is transparent, it can be easily confirmed that all core wires are in the sleeve, which is very good.
This review is about item#11088445.
Led wiring
5
From Japan
On 2014-05-18 16:37:48
Because it is a product of Nicif, it can be used with confidence.
This review is about item#06614036.
It is used for car maintenance and audio wiring.
5
From Japan
On 2012-08-13 16:19:31
I am very satisfied with the quality of the code and I am very happy with the unity of the code, it is convenient if there are many colors, but if the price is also made a little cheaper it is better ~.
This review is about item#06614036.