Buy more than* S$200* and get FREE SHIPPING

  • Closed End Connection Binder With Insulated Covering, Ce Form,
  • Closed End Connection Binder With Insulated Covering, Ce Form,
  • Closed End Connection Binder With Insulated Covering, Ce Form,
  • Closed End Connection Binder With Insulated Covering, Ce Form,

Closed End Connection Binder With Insulated Covering, Ce Form, CE 1

4.76 (17)
Item.#
06614063
Mfr.#
CE 1
Package Qty.
1Box(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
375-6165
Insulator
Nylon
Dimension l (mm)
6.2
Dimensions E (mm)
8.8
Rated Voltage (V)
300
Dimensions L (mm)
18
Operating Temperature Range (deg C)
-40 - +105
JIS Standard
JIS C 2807
Dimension d (phi mm)
2.4
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
6.5
Wire Conjugation Range (strand-wire) (mm2)
0.5 - 1.75
Incombustibility
UL94V-2
Standard Color
Milky white
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Stock replenishment
5
From Japan
On 2018-03-12 15:41:54
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66086502.
Repair machine power cord, operation wire etc.
5
From Japan
On 2017-11-26 10:24:08
Nicif products can be used with confidence. Even if you buy it with monotaroo, there is no difference in quality.
This review is about item#6614081.
Electric Construction
3
From Japan
On 2017-07-18 18:06:15
It is cheap and good. It is not limited to this item, but I hope it makes it easy to understand with tax display.
This review is about item#6614072.
Connection of weak electric cable
5
From Japan
On 2016-04-26 07:16:23
Always use, price problems. There is no problem with the product.
This review is about item#06614063.
Connection
4
From Japan
On 2016-01-26 11:34:11
It would be even better if the price cheaper.
This review is about item#06614097.
Electrical construction
5
From Japan
On 2015-12-12 20:18:34
It is easy to use because it is always used.
This review is about item#06614072.
Connection of extension part of AC 100 V wiring
4
From Japan
On 2015-11-29 22:05:59
It was nice to extend the wiring safely and easily.
This review is about item#06614072.
When connected
5
From Japan
On 2015-11-17 17:45:15
It is cheap and easy to use with a safe maker item
This review is about item#06614072.
Used for electrical work
5
From Japan
On 2015-11-06 20:34:57
For the time being we use it without excess or deficiency. I use it because the price is cheap.
This review is about item#06614072.
Joint of AE
5
From Japan
On 2015-09-08 17:31:04
CE2 is too big, it is pretty handy. There are not missing like other manufacturers! We will continue to use it.
This review is about item#06614063.