Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Closed End Connection Binder With Insulated Covering, Ce Form,
  • Closed End Connection Binder With Insulated Covering, Ce Form,
  • Closed End Connection Binder With Insulated Covering, Ce Form,

Closed End Connection Binder With Insulated Covering, Ce Form, CE 8

4.72 (18)
Item.#
06614097
Mfr.#
CE 8
Package Qty.
1Box(100PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Color
Milk white
JIS Standard
JIS C 2807
Dimension d (phi mm)
4.8
Electric AWG Wire Conjugation Range (#)
8
Dimension D (phi mm)
12.0
Wire Conjugation Range (strand-wire) (mm2)
4.0 - 9.0
Incombustibility
UL94V-2
TRUSCO Part Number
375-6190
Insulator
Nylon
Dimension l (mm)
8.2
Dimensions E (mm)
11.9
Rated Voltage (V)
300
Dimensions L (mm)
24.5
Operating Temperature Range (deg C)
-40 - +105
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
wiring
4
From Japan
On 2018-04-28 16:55:55
good. . . . . . . . . . . . . . . . . . . . . . . . .
This review is about item#66086527.
Stock replenishment
5
From Japan
On 2018-03-12 15:41:54
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66086502.
Repair machine power cord, operation wire etc.
5
From Japan
On 2017-11-26 10:24:08
Nicif products can be used with confidence. Even if you buy it with monotaroo, there is no difference in quality.
This review is about item#6614081.
Electric Construction
3
From Japan
On 2017-07-18 18:06:15
It is cheap and good. It is not limited to this item, but I hope it makes it easy to understand with tax display.
This review is about item#6614072.
Connection of weak electric cable
5
From Japan
On 2016-04-26 07:16:23
Always use, price problems. There is no problem with the product.
This review is about item#06614063.
Connection
4
From Japan
On 2016-01-26 11:34:11
It would be even better if the price cheaper.
This review is about item#06614097.
Electrical construction
5
From Japan
On 2015-12-12 20:18:34
It is easy to use because it is always used.
This review is about item#06614072.
Connection of extension part of AC 100 V wiring
4
From Japan
On 2015-11-29 22:05:59
It was nice to extend the wiring safely and easily.
This review is about item#06614072.
When connected
5
From Japan
On 2015-11-17 17:45:15
It is cheap and easy to use with a safe maker item
This review is about item#06614072.
Used for electrical work
5
From Japan
On 2015-11-06 20:34:57
For the time being we use it without excess or deficiency. I use it because the price is cheap.
This review is about item#06614072.