Buy more than* S$200* and get FREE SHIPPING

  • Plug Type Connector
  • Plug Type Connector
  • Plug Type Connector

Plug Type Connector P-2H

4.71 (14)
Item.#
06614167
Mfr.#
P-2H
Package Qty.
1Pack(5PC)
Ship pack of
1
2.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating
300V 20A
Number of Poles
For two
Compatible Cable
Single-wire phi 1.6, 2.0 mm
Color
Yellow
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Air-conditioning work
5
From Japan
On 2016-07-13 10:46:37
Very easy to use, price is also satisfied.
This review is about item#06614176.
wiring
5
From Japan
On 2016-04-11 15:54:10
Good to be able to easily connect.
This review is about item#06614194.
Electrical construction
5
From Japan
On 2016-02-04 15:47:32
I guess a little low than home improvement.
This review is about item#06614167.
ground wire
5
From Japan
On 2016-01-01 02:57:13
We used the distribution of the earth. The cost performance best.
This review is about item#06614185.
Expansion indoor wiring
5
From Japan
On 2015-12-20 18:17:33
In very general goods shortage we are happy without .... a lot.
This review is about item#06614203.
It was private to the extension of F cable of electrical work.
5
From Japan
On 2015-09-21 16:22:05
This may be easy to use.
This review is about item#06614167.
Connection of cable
4
From Japan
On 2015-02-22 19:42:05
There is also a sense of security and can be easily connected. Is that of the plugged wire-side what is written and re-use prohibition.
This review is about item#06614167.
Interior wiring
5
From Japan
On 2014-07-23 00:35:16
The insulation of a small solar power generation power line indoor preliminary line (Tan'yui prevention), are covered in each code. Easier to work just good because the insert.
This review is about item#06614203.
Additional wiring of the device
5
From Japan
On 2014-06-16 16:04:55
If there is no change in use once the once limit product you, but the wiring that can not be, it is a good working efficiency because only plug Strip think you handling also vinyl coated with or not is pretty cheap for a. Transparent wiring insulation is reliable connection confirmation work can be seen.
This review is about item#06614185.
Connection of electric wire
5
From Japan
On 2014-01-12 21:27:50
And can be easily connected, it is very convenient.
This review is about item#06614203.