Buy more than* S$200* and get FREE SHIPPING

  • Plug Type Connector

Plug Type Connector P-400P

4.71 (14)
Item.#
06614212
Mfr.#
P-400P
Package Qty.
1Pack(30PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rating
300V 20A
Number of Poles
For 4
Compatible Cable
Single-wire phi 1.6, 2.0 mm
Color
Blue
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Air conditioning work
5
From Japan
On 2016-07-13 10:46:37
Very easy to use, the price is satisfactory.
This review is about item#06614176.
wiring
5
From Japan
On 2016-04-11 15:54:10
It is good to be able to connect easily.
This review is about item#06614194.
Electrical construction
5
From Japan
On 2016-02-04 15:47:32
Is it somewhat lower than home center?
This review is about item#06614167.
ground wire
5
From Japan
On 2016-01-01 02:57:13
I used it for the distribution of earth. Cost performance is the best.
This review is about item#06614185.
Expansion of indoor wiring
5
From Japan
On 2015-12-20 18:17:33
It is a very general item and there is no excess or defeat .... I am very much satisfied.
This review is about item#06614203.
I tried to extend the F cable for electrical work.
5
From Japan
On 2015-09-21 16:22:05
It is easy to use and is good.
This review is about item#06614167.
Cable connection
4
From Japan
On 2015-02-22 19:42:05
There is also a sense of security that you can easily connect. What is written as prohibition of reuse is the side of the electric wire plugged in.
This review is about item#06614167.
Indoor wiring
5
From Japan
On 2014-07-23 00:35:16
Small solar power generation power supply wire Insulation of spare wire in the indoor (prevention of tying) covers each cord. It's easy to work as it just fits in.
This review is about item#06614203.
Expansion wiring of equipment
5
From Japan
On 2014-06-16 16:04:55
Although it is a product of one time limit which can not be used, it thinks whether it is considerably cheap if there is no change in the wiring. Since handling also sticks out vinyl coat only, work efficiency is good. The insulation material is transparent, the wiring is visible, and a reliable connection confirmation work can be performed.
This review is about item#06614185.
Connection of wires
5
From Japan
On 2014-01-12 21:27:50
Easy to connect, very convenient.
This review is about item#06614203.