Buy more than* S$200* and get FREE SHIPPING

  • Common Type Vinyl Cord
  • Common Type Vinyl Cord
  • Common Type Vinyl Cord

Common Type Vinyl Cord VFF1.25x2C

4.75 (16)
Item.#
06614237
Mfr.#
VFF1.25x2C
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Wire Thickness (mm2)
1.25
Rated Current (A)
12
Rated Voltage (V)
300
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Cores
2
Conductor Cross Sectional Area (m2)
1.25 (0.18 mm x 50)
Overall Length (m)
6
Compatible Standard
E
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
For power supply expansion
5
From Japan
On 2017-10-10 15:30:27
Very generic and easy-to-use electric wire. It is inexpensive but solid quality.
This review is about item#6614221.
For extension cord
5
From Japan
On 2016-10-30 23:32:39
The cord I was using until now was not enough length of the outlet, I used another one on the way and used it. If it is this length, you do not have to add it on the way, so worry of tracking etc. is reduced and it is satisfactory.
This review is about item#6614221.
The code of Elpa has arrived.
5
From Japan
On 2016-07-29 16:59:36
I am saved because line type can be chosen. Elpa is a no brand level. From now on, I will try to buy Elpa's things carefully.
This review is about item#06614246.
Wiring for jigs
5
From Japan
On 2016-05-09 08:24:30
Is no problem.
This review is about item#09209313.
Wiring extension
5
From Japan
On 2016-03-11 21:41:04
If there are longer items we will be saved
This review is about item#06614246.
On a light bulb
5
From Japan
On 2015-10-08 00:03:42
It is cheaper than home center!
This review is about item#09209313.
Auto Repair Service
3
From Japan
On 2015-05-29 18:37:57
Although it was used for the indoor construction of the factory, the price was not changed very much with the home center, but since I asked for it with other parts, it was okay to omit the trouble of going to buy.
This review is about item#06614221.
Exchange
5
From Japan
On 2015-05-20 18:08:47
Can be used without problems
This review is about item#06614237.
Extension code creation
5
From Japan
On 2015-02-26 09:50:26
I could use it without any problem. It's even better if you have 15 to 25 meters.
This review is about item#06614246.
As a part
5
From Japan
On 2014-11-18 14:59:37
very good.
This review is about item#09209313.