Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Common Type Vinyl Cord

Common Type Vinyl Cord VFF2.0x2C

4.33 (3)
Item.#
06614282
Mfr.#
VFF2.0x2C
Package Qty.
1Roll
Ship pack of
1
12.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Thickness (mm2)
2
Conductor Cross Sectional Area (m2)
2.0(0.26mm x 37)
Overall Length (m)
6
Color
White
Number of Cores
2
Rated Voltage (V)
300
Rated Current (A)
17
Compatible Standard
E
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
AC100V power
3
From Japan
On 2015-09-02 21:48:32
It used as a normal 100V power cord. Since the cheap price, or I want to buy -.
This review is about item#09209331.
Remodeling of the winch
5
From Japan
On 2014-04-28 17:46:25
Was good
This review is about item#06614282.
But it will be used in the self-responsibility, give away to two of the flat-type plastic code so as not to expose the copper wire attached male and female of the plug, respectively, using a crimp terminal to both of the code that cut to about 15 cm, used to a simple electric current measurement of the instrument by applying a clamp meter to one side of the code. Clamp meters using a digital multimeter 2012R with Kyoritsu AC / DC clamp. The equipment of some stuff if this short code number be made have been simple measurement with a clamp meter. However, so that there are no accidents such as fire, at your own risk.
5
From Japan
On 2010-07-14 23:07:36
When I ordered, it was enough satisfactory goods.
This review is about item#06614282.