Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • VCT Vinyl Cabtyre Round cable
  • VCT Vinyl Cabtyre Round cable
  • VCT Vinyl Cabtyre Round cable

VCT Vinyl Cabtyre Round cable VCTF1.25x2 cores

4.48 (42)
Item.#
06614316
Mfr.#
VCTF1.25x2 cores
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheath Standard Thickness (mm)
1.0
Final Outer Diameter (mm)
About 7.4
Wire Thickness (mm2)
1.25
Rated Voltage (V)
300
Color
Ash
Conductor Construction (peice/mm)
50/0.18
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Thickness of Insulator (mm)
0.6
Number of Cores
2
Overall Length (m)
5
Insulator Outer Diameter (mm)
2.7
Conductor Outer Diameter (mm)
1.5
Conductor Resistance (ohm/km)(20 degree c)
15.1
Customer Reviews
5 star 30
4 star 4
3 star 7
2 star 0
1 star 1
Review Rating: 4.48
42 Customer Reviews
The reviews are automatic translation.
It is used for signal transmission from indoor to outdoor.
5
From Japan
On 2018-05-22 19:58:52
I think that it is cheaper than other stores in the same kind. I think that quality is also no problem at all.
This review is about item#32587904.
External wiring material
4
From Japan
On 2018-05-02 15:04:49
Although it is 100 m in length, there are times when it is not enough for 100 m by winding. 50 pieces of 195 cm can not be taken. It is still strange that it can not take 50 m 2. I want you to express the total length error
This review is about item#9460376.
Extension of power cable (exchange)
5
From Japan
On 2018-04-23 19:27:22
It is an ordinary VCTF. You can use it with confidence. No comments any more
This review is about item#9928843.
For remote control operation of pole motor
5
From Japan
On 2018-04-23 13:33:44
One year passes after use, no abnormality is found in the outer covering, and it is endured also in a severe heat / severe cold
This review is about item#32587807.
For security camera wiring
5
From Japan
On 2018-04-17 17:27:05
In other shops it was saved, not this price, I think if there is a length of 30 m. Because the wiring of the security camera is 30 m.
This review is about item#9928992.
Extension of power cord for home appliances
4
From Japan
On 2018-03-16 11:36:37
Used as a power cord for home appliances. Because it is 0.5 sq size, it can not flow large current capacity but for small objects with low power consumption it is thin and suitable for handling.
This review is about item#9928956.
Machine wiring
3
From Japan
On 2018-03-04 17:29:26
Wire at the time of machine wiring Items arrived early. I want a cotton and electric wire for a long time.
This review is about item#9928825.
For emergency alarm equipment wiring
5
From Japan
On 2018-02-09 16:47:10
It was easy to wire with an appropriate thickness. Terminal connection was made easily with 4-core color coding.
This review is about item#9928947.
Wiring work
3
From Japan
On 2017-12-06 21:36:31
I purchased 20M winding because it is not always used, but I hope if you can make 50M winding
This review is about item#32587904.
For audio signal extension
3
From Japan
On 2017-12-01 18:56:52
Nothing in particular. There is no improvement point because it is not a product with features
This review is about item#11122203.