Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube

Connector for CD Tube DMS16K

5.00 (1)
Item.#
06614587
Mfr.#
DMS16K
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation
16
Compatible Knockout Diameter (mm)
21.5(27.1)
Dimension d (phi mm)
15.5
Dimension D (phi mm)
28.5
Dimensions L (mm)
45
Male Screw Outside Diameter (mm)
21
Dimension l (mm)
25.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2017-07-20 11:36:30
It was possible to use it for the CD tube of another company brand without any problem. Because it is a subdivision amount, it is saved.
This review is about item#6614587.