Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube
  • Connector for CD Tube

Connector for CD Tube DMS22K

5.00 (1)
Item.#
06614596
Mfr.#
DMS22K
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
21.5
Dimension D (phi mm)
35.5
Dimensions L (mm)
51.2
Male Screw Outside Diameter (mm)
26.5
Dimension l (mm)
35.8
Nominal Designation
22
Compatible Knockout Diameter (mm)
27.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2017-07-20 11:36:30
It was possible to use it for the CD tube of another company brand without any problem. Because it is a subdivision amount, it is saved.
This review is about item#6614587.