Buy more than* S$200* and get FREE SHIPPING

  • Angle Connector
  • Angle Connector
  • Angle Connector
  • Angle Connector
  • Angle Connector

Angle Connector DM016A-R

Item.#
06614605
Mfr.#
DM016A-R
Package Qty.
1PC
Ship pack of
1
1.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
In the case of the nominal designations 14.16, please reverse the direction of a central lock nut to other lock nuts, and attach it.
Accessories
Dust cap
Dimension D (phi mm)
28.5
Compatible Knockout Diameter (mm)
27.1
Dimension d (phi mm)
15.5
Oscillating Angle (Degrees)
30
Dimension l (mm)
28.9
Nominal Designation
16
Male Screw Outside Diameter (mm)
21